{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 150 mm | |
| Writing colour | black | |
| Writing material | ink | |
| Suitable for material | ceramic; glass; metal; paper; plastic; stone; wood | |
| Characteristics | permanent; quick-drying; waterproof | |
| Weight | 20 g | |
| Content | individual piece | |
| Type of product | Permanent marker |
| Article number | 56036641 | |
| EAN / GTIN | 4022668008613 | |
| Manufacturer number | 56036641 | |
| L-Number | L60010 6638 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |