{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, black | Jet black | |
| Colour, red | Flame red | |
| Colour | red; black | |
| Content | 1 pcs. | |
| Type of product | knee pad | |
| Content | pieces | |
| Material | foam | |
| Overall length | 450 mm | |
| Overall width | 210 mm | |
| Thickness | 30 mm | |
| Attachment method | none | |
| Characteristics | damping | |
| Suitable for knee pockets | no |
| Article number | 56023365 | |
| EAN / GTIN | 4022668014379 | |
| Manufacturer number | 56023365 | |
| L-Number | L60010 6555 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |