{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Weight | 540 g | |
| Cross section | 22 mm | |
| Length | 1,000 mm | |
| With magnet | no | |
| Number of horizontal vials | 1 | |
| Number of vertical vials | 1 | |
| Material of the housing | aluminium | |
| Error limit for normal position | 0.5 mm/m | |
| Error limit for overhead measurement | 0.75 mm/m | |
| Type of product | spirit level |
| Article number | 56022229 | |
| EAN / GTIN | 4022668222293 | |
| Manufacturer number | 56022229 | |
| L-Number | L60010 6748 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |