S-connection assembly tool D.3/4″ external square 1/2″

Article no.: 56013490
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 56013490
EAN / GTIN 4022668134909
Manufacturer number 56013490
L-Number L60010 6496
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Practical screw insert for ¾″ / 19.05 mm thread
  • Is placed directly on the thread
  • Clockwise and anti-clockwise rotation
  • Gentle on threads thanks to 12 wear-resistant rollers
  • ½″ / 12.7 mm square drive, suitable for all ½″ / 12.7 mm ratchets as a drive
  • Made in Germany

Feature:

  • Diameter (inch): 3/4 ″
  • Diameter (mm): 19.05 mm
  • External square [inch]: 1/2 ″
  • External square drive: 12.7 mm
  • Weight: 199g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart