Step spanner set

Article no.: 56013144
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 2 pcs.
Colour red; black
Drive size, external square drive 1/2 inch
Type of product socket spanner
Overall length L 260 mm
Drive external square drive
Output drive for hexagon head screws
Content set/ assortment

Identification & Classification

Article number 56013144
EAN / GTIN 4022668131441
Manufacturer number 56013144
L-Number L60010 6967
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Step spanner set No. 56013140 and ratchet 56013142 with 1/2″ / 12.7 mm mount

Feature:

  • Number of steps: 5
  • Drive square external (mm): 12.7 mm
  • Length mm (L): 260 mm
  • Output hexagon outside (mm): 9.525 – 25.4 mm
  • Weight: 590g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart