{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Size of drive output, square profile | 1/2 inch | |
| Width | 45 mm | |
| Length | 265 mm | |
| Drive size | 1/2 inch | |
| Colour | black; silver | |
| Type of product | ratchet | |
| Drive | square profile | |
| Output drive | square profile | |
| Material of tool | chromium vanadium steel | |
| Surface of tool | matt chrome-plated | |
| Content | single part |
| Article number | 56013142 | |
| EAN / GTIN | 4022668131427 | |
| Manufacturer number | 56013142 | |
| L-Number | L60010 6846 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |