Universal spanner for WC seats DBP L.250mm

Article no.: 56013128
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, red Flame red
Colour red
Handle properties ergonomic
Type of handle standard handle
Type of product universal key/ control cabinet key
Material Aluminium
Surface painted
Overall length 250 mm
Drive handle

Identification & Classification

Article number 56013128
EAN / GTIN 4022668131281
Manufacturer number 56013128
L-Number L60010 7079
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • For mounting toilet seats
  • Suitable for all common mounting systems
  • Easy handling even in tight spaces thanks to the centre cardan joint

Feature:

  • Length mm (L): 250 mm
  • Weight: 70g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart