{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red | |
| Type of jaws | serrated | |
| Material of jaws | chromium vanadium steel | |
| Unit of measure for clamping capacity | metric | |
| Capacity max. | 28 mm | |
| Type of joint | sliding joint | |
| Steps for fine adjustment | yes | |
| Number of fine adjustment steps | 7 | |
| Type of handle | 1-component handle | |
| Material of handle | plastic | |
| Handle features | non-slip | |
| Content | single part | |
| Type of product | water pump pliers | |
| Handle provided | yes | |
| Characteristics | Protection against trapping fingers | |
| Material | chromium vanadium steel | |
| Surface | painted | |
| Manufacturing processes | hardened | |
| Standard | DIN ISO 8976 | |
| Overall length | 240 mm | |
| Total weight | 370 g |
| Article number | 56012008 | |
| EAN / GTIN | 4022668120087 | |
| Manufacturer number | 56012008 | |
| L-Number | L60010 8030 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |