5 cutting wheels + 1 cutting wheel axle D.19,90mm thickness 5,1 bore 4,90 mm

Article no.: 56010453
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for pipe material stainless steel
Diameter of cutter wheel 19.9 mm
Number of cutter wheels 5
Cutter wheel hole 4.9 mm
Width of cutter wheel 5.1 mm
Total weight 30 g
Type of product cutter wheel

Identification & Classification

Article number 56010453
EAN / GTIN 4022668104537
Manufacturer number 56010453
L-Number L60010 7077
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:

Feature:

  • Wheel diameter (mm): 19.90 mm
  • Bore (mm): 4.90 mm
  • Thickness: 5.1
  • Scope of application: INOX
  • suitable for no.: 10035, 10410, 10412
  • Weight: 30g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability