Cutting wheel D.zeromm thickness Bore

Article no.: 56010427
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for pipe material non-specific
Total weight 18 g
Type of product cutter wheel

Identification & Classification

Article number 56010427
EAN / GTIN 4022668014270
Manufacturer number 56010427
L-Number L60010 6867
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

With integrated deburring blade. Body made of die-cast aluminium. Ratchet mechanism for fast feeding. Unlocking mechanism for quick opening. Cutting wheel quick change without tools. Third guide roller adjustable in two positions (110mm and 127mm).

Feature:

  • Scope of application: Metal
  • suitable for no.: 10426
  • Weight: 18g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart