Plastic pipe cutter ″Piraina ″ max.D.42mm

Article no.: 56010075
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product pipe shears
Scissors features ratchet function
Colour, black Jet black
Colour, red Signal red
Quality and test seal none
ESD protected area (EPA) no
Colour red; black
Suitable for diameter tube (external diameter) metric
Max. diameter, tube (external diameter) metric 42 mm
Suitable for thickness plastic
Content single part

Identification & Classification

Article number 56010075
EAN / GTIN 4022668100751
Manufacturer number 56010075
L-Number L60010 6756
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • The only plastic pipe cutter known to us that cuts Kevlar (SAE 100 R8)
  • Equipped with: Silver Medal, International Inventors Competition, Paris 2004
  • New model for cutting PVC, PE, PP, PB, XLPE, PVDF and MLP pipes
  • Even cuts rigid PVC pipes!
  • Specially patented blade shape, cuts without crushing!
  • Perfect geometry and angle of attack matched to the special blade
  • Additional easy cutting thanks to special ratchet mechanism
  • Robust aluminium body
  • Quality made in Europe

Feature:

  • Max. pipe diameter (mm): 42 mm
  • Weight: 570g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability