Mini pipe cutter min.D.3mm-30mm

Article no.: 56010032
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of guide rollers, with guide rollers 2
Type of product pipe cutters
Suitable for pipe material aluminium; stainless steel; copper; brass
Version with guide rollers
Number of cutter wheels 2
Overall length 65 mm
Total weight 199 g

Identification & Classification

Article number 56010032
EAN / GTIN 4022668100324
Manufacturer number 56010032
L-Number L60010 6921
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Improved: More resilient construction, up to 30 mm diameter
  • For cutting copper, brass, aluminium and thin-walled steel, including stainless steel
  • Particularly suitable for hard-to-reach areas
  • 2 rollers with groove for holding 3/8″ flange

Feature:

  • Tube diameter min. (mm): 3 mm
  • Max. pipe diameter (mm): 30 mm
  • Max. pipe diameter (inch): 1,181 ″
  • Pipe diameter min. (inch): 0,118 ″
  • Thickness: 2.5
  • Scope of application: Copper, brass, aluminium and thin-walled stainless steel
  • Length mm (L): 65 mm
  • Weight: 199g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart