Mini pipe cutter min.D.3mm-16mm

Article no.: 56010030
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for pipe material aluminium; stainless steel; copper; brass
Overall length 50 mm
Total weight 135 g
Number of guide rollers, with guide rollers 2
Type of product pipe cutters
Version with guide rollers; with ratchet function

Identification & Classification

Article number 56010030
EAN / GTIN 4022668100300
Manufacturer number 56010030
L-Number L60010 6686
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • 2 rollers with groove for holding ⅜″ flare
  • Particularly suitable for hard-to-reach areas
  • For cutting copper, brass, aluminium and thin-walled, even stainless steel tubes

Feature:

  • Tube diameter min. (mm): 3 mm
  • Max. pipe diameter (mm): 16 mm
  • Pipe diameter min. (inch): 0,118 ″
  • Max. pipe diameter (inch): 0,630 ″
  • Thickness: 2.0
  • Scope of application: Copper, brass, aluminium and thin-walled stainless steel
  • Length mm (L): 50 mm
  • Weight: 135g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart