Shut-off bladder 1.5 bar operating pressure min.D.90mm max.D.250mm

Article no.: 56004425
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 56004425
EAN / GTIN 4022668044253
Manufacturer number 56004425
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Suitable up to 0.2 bar test pressure with air
  • Made from high-quality natural rubber
  • All in all, very flexible and easy to bend
  • Reinforced fabric, very flexible
  • 3 m filling hose with auto valve is included with all shut-off bladders
  • Connection for air filling and sliding rods 12 x 1.4 mm
  • Aluminium attachment body

Feature:

  • Diameter max. (mm): 250 mm
  • Diameter min. (mm): 90 mm
  • Operating pressure: 1.5 bar
  • Weight: 1887g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart