Shut-off bladder min.D.90mm max.D.250mm

Article no.: 56003155
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 56003155
EAN / GTIN 4022668014775
Manufacturer number 56003155
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:

  • Made from high-quality natural rubber
  • fabric-reinforced
  • highly flexible and capable of handling curves

Feature:

  • Diameter max. (mm): 250 mm
  • Diameter min. (mm): 90 mm
  • Operating pressure: 2.5 bar

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability