{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | Storage container rack | |
| Length | 52 mm | |
| Width | 18 mm | |
| Weight | 0.258 kg |
| Article number | 559914 | |
| EAN / GTIN | 4020772021153 | |
| Manufacturer number | 559914 | |
| L-Number | L30090 976 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |