{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SC-BL | |
| Manufacturer’s designation | SC-BL | |
| Content | 1 pcs. | |
| Description of shape | flat | |
| Abrasive media width | 50 mm | |
| Abrasive media length | 2,000 mm | |
| Propulsive equipment | tape machines | |
| Grit designation | coarse | |
| Grinding media backing | fleece | |
| Binding | resin and artificial resin | |
| Version | A coarse | |
| Colour | brown | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Abrasive media | regular aluminium oxide (A) | |
| Min. grit equivalent | 100 | |
| Max. grit equivalent | 100 | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | surface grinding | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 558506 100 | |
| EAN / GTIN | 4001895689406 | |
| Manufacturer number | 7000068145 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |