{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | straight | |
| Abrasive media width | 6 mm | |
| Abrasive media length | 457 mm | |
| Backing pad | fabric | |
| Propulsive equipment | tape machines | |
| Grit designation | coarse | |
| Grinding media backing | fabric | |
| Binding | resin and artificial resin | |
| Series | Zahnung ZK713T | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Abrasive media | zirconium abrasive (ZA) | |
| Grit size (mesh) | 60 mesh | |
| suitable for material | cast iron; non-ferrous metals; steel | |
| Material group | metal | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 558245 60 | |
| EAN / GTIN | 4018875173275 | |
| Manufacturer number | 717327 | |
| Manufacturer/responsible person | VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 Hannover, Germany, www.vsmabrasives.com |