Grinding grease bar Unipol®, Suitable for materials: ALU

Article no.: 558190 ALU
Price per 1 Piece (22.02 US $ / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
182 pieces in stock 182 pieces available in 5-10 working days

Select article variation and quantity

Suitable for materials Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for materials Aluminium
Weight 600 g
Type of product Grinding compound

Identification & Classification

Article number 558190 ALU
EAN / GTIN 2050001911629
Manufacturer number L759001023
Manufacturer/responsible person OSBORN GmbH, Ringstraße 10, 35099 BURGWALD, Germany, www.osborn.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 

Description

Version:

Solid grinding grease in homogeneous bar form. Prevents smearing of the linishing belt when grinding aluminium and reduces the temperature of the grinding process for all materials.

Application:

For application to the linishing belt.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart