{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Abrasive media width | 100 mm | |
| Abrasive media length | 3,500 mm | |
| Series | KK841F | |
| Manufacturer’s designation | KK841F | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Abrasive media | regular aluminium oxide (A) | |
| Grit size (mesh) | 320 mesh | |
| Suitable for material | bronze; stainless steel; brass; steel | |
| Material group | metal | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 558172 320 | |
| EAN / GTIN | 4018875021811 | |
| Manufacturer number | 702181 | |
| Manufacturer/responsible person | VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 Hannover, Germany, www.vsmabrasives.com |