Horizontal hook-type toggle clamp with yellow handle

Article no.: 557281
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 557281
EAN / GTIN 4020772007621
Manufacturer number 557281
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Latch clamp horizontal with yellow handle, stainless steel, polished.
Rivets in lubricated bearing bushings running.
Ergonomic, oil-resistant handle with large palm rest and soft component.
Complete with catch.
Also suitable for the food industry.

Feature:

  • Size: 2
  • F1: 1.6 kN
  • Weight: 120 g
  • Size: 2
  • B min: 42.0
  • B max.: 76
  • C: 13
  • C1: 11
  • D: 5.2
  • ØD1: 4
  • E min: 38.0
  • E max.: 72
  • H: 12
  • H1: 47.0
  • H2: 99
  • O: 6.4
  • L min: 125
  • L max.: 159
  • L1: 69
  • M: 19.5-23.5
  • N: 38.0
  • P: 26.0

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart