• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Abrasive cloth (A) brown, very flexible KK 114 F, 230×280 mm, Grit: ROUGE

Article no.: 556900 ROUGE
Price per 1 Piece (25.78 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 1.65 / 1 Piece
    (25.78 US $ / 1 Square metre)
  • from 50 pieces
    US $ 1.37 / 1 Piece
    (21.41 US $ / 1 Square metre)
Do you want to order more than one article? To quick entry
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK114F
Manufacturer’s designation KK 114 F
Colour brown
Content 1

Identification & Classification

Article number 556900 ROUGE
EAN / GTIN 4018875000526
Manufacturer number 700052
Manufacturer/responsible person VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 Hannover, Germany, www.vsmabrasives.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven cotton fabric, evenly spread with synthetic resin bonded standard aluminium oxide (A).Very good grain adhesion, high abrasive performance and long working life.Sheet size 230×280 mm.
Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.
Type VSM KK 114 F, tossed grit application, equivalent to 1000 grit.

Application:

Universally applicable, primarily for rubbing down by hand (for rubber sanding block see No. 557600).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart