Hook and loop rubber pad, External ⌀: 18mm

Article no.: 553995 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 19.37 / 1 Piece
  • from 10 Piece
    US $ 16.15 / 1 Piece
on request
In stock Available in 3-4 working days
307 pieces in stock 307 pieces available in 3-4 working days

Select article variation and quantity

External ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: Rubber

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Rubber
External ⌀ 18 mm
Tool-end mounting Hook and loop
Shank ⌀ 3 mm
maximum speed 20,000 rpm
Type of product Backing pad

Identification & Classification

Article number 553995 18
EAN / GTIN 4027497023769
Manufacturer number A250401830001
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Version:

Rubber backing pad shank ⌀ 3 mm. The back of the pad is provided with steel hooks for optimum engagement.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart