{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Abrasive media | diamond (D) | |
| Diameter | 32 mm | |
| Grit | 64 | |
| Polishing stage | polishing | |
| Colour | pink | |
| Recommended speed | 2,000 min-1 | |
| Shape description | flat | |
| Series | CaraFin | |
| Grinding medium code | D | |
| Number of pieces | 5 | |
| Binding | polyurethane (PU) | |
| Type of product | polishing wheel |
| Article number | 553985 D64 | |
| EAN / GTIN | 4062406300524 | |
| Manufacturer number | 553985 D64 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |