• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Aluminum vise jaws 115 mm

Article no.: 550-115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 115 mm
Interchangeable jaws yes
Material aluminium
Type of product non-specific vice

Identification & Classification

Article number 550-115
EAN / GTIN 4027474610104
Manufacturer number 550-115
L-Number L80010 103103
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The aluminum vise jaws can be combined with series 520, 525, and 530 to make them more durable and robust. The aluminum also allows for the gentle clamping of sensitive workpieces.
  • High-quality material and easy assembly
  • The vise jaw plates are the most heavily stressed part of the vise – protective jaws not only protect the vise, but also the clamped workpieces.

Feature:

  • Material: tool steel
  • Total length [mm]: 115 mm
  • Total length [inch]: 4 1/2
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart