{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | KOMET® DAH115.ABS80.110 ABS ADAPTER | |
| Interface on machine side | shank diameter = 40 mm | |
| Adapter side 1 | shank diameter = 40 mm | |
| Gauge length A | 110 mm | |
| Format | strengthened | |
| Type of product | toolholder adapter | |
| Overall length L | 110 mm | |
| Material | steel | |
| Surface treatment | hardened; polished |
| Article number | 545.40.005 | |
| EAN / GTIN | 4047109316621 | |
| Manufacturer number | 8432780500 | |
| L-Number | L20010 5366 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |