{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | DAH115.ABS50.46 ABS | |
| Interface on machine side | HSK-A 50 | |
| Min. clamping diameter D1 | 46 mm | |
| Max. clamping diameter D1 | 46 mm | |
| Adapter side 1 | HSK-A 50 | |
| Adapter side 2 | Shrink-fit chucks | |
| Gauge length A | 115 mm | |
| External diameter, tool-end D | 80 mm | |
| Format | strengthened | |
| Type of product | toolholder adapter | |
| Overall length L | 115 mm | |
| Overall height H1 | 50 mm | |
| Overall width B1 | 80 mm | |
| Material | steel |
| Article number | 545.40.004 | |
| EAN / GTIN | 4047109316638 | |
| Manufacturer number | 8432750500 | |
| L-Number | L20010 5114 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |