{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| Series | DAH ABS | |
| Manufacturer’s designation | ADAPTER; DAH81.ABS50.65 ABS | |
| Interface position | on the machine | |
| Holder type | screw holder | |
| Interface on machine side | shank diameter = 40 mm | |
| Interface on workpiece side | shank diameter = 16 mm | |
| Min. clamping diameter D1 | 1 mm | |
| Max. clamping diameter D1 | 16 mm | |
| Adapter side 1 | Shrink-fit chucks | |
| Format | standard | |
| Interface | joint 1 | |
| Type of product | toolholder adapter | |
| Overall length L | 65 mm | |
| Overall height H1 | 84.5 mm | |
| Overall width B1 | 50 mm | |
| Material | steel |
| Article number | 545.40.003 | |
| EAN / GTIN | 4047109316645 | |
| Manufacturer number | 8432750100 | |
| L-Number | L23130 24 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |