{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | DAH81.ABS40.35 ABS | |
| Max. clamping diameter D1 | 35 mm | |
| Adapter side 1 | Collet chuck | |
| Adapter side 2 | Collet chuck | |
| Format | strengthened | |
| Type of product | toolholder adapter | |
| Overall length L | 102 mm | |
| Through-coolant available | no | |
| Material | steel | |
| Surface treatment | hardened | |
| Content | 1 pcs. |
| Article number | 545.40.001 | |
| EAN / GTIN | 4047109316669 | |
| Manufacturer number | 8432740100 | |
| L-Number | L23130 5 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |