• Dear customers, due to maintenance work, the eShop will be temporarily unavailable on Tuesday, May 26 from 08:00 p.m. till 09:00 p.m. (CET). We apologize for any inconvenience.

Parallel vise with jaw spread, 17 mm jaw height, up to 125 mm spread (Blue)

Article no.: 525-100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 525-100
EAN / GTIN 4027474925185
Manufacturer number 525-100
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The parallel vises of series 525 are used for clamping workpieces in crafts, industry, and workshops. The induction-hardened parts of series 525 make it ideal for the universal clamping of medium-sized workpieces, and the material ensures the necessary durability and stability of the vise.
  • High-quality material and easy operation
  • Medium execution for flexible work as a Parallel Vise

Feature:

  • Material: tool steel
  • Total width [mm]: 125 mm
  • Total width [inch]: 4 15/16
  • Total depth [mm]: 292 mm
  • Total depth [inch]: 11 1/2
  • Total height [mm]: 125 mm
  • Total height [inch]: 4 15/16
  • Spare parts available: Yes
  • Span (max.) [mm]: 125 mm
  • Span (max.) [inch]: 4 15/16
  • Jaw height [mm]: 17 mm
  • Jaw height [inch]: 11/16
  • Clamping height [mm]: 69 mm
  • Clamping height [inch]: 2 11/16
  • Color: blue
  • Interchangeable jaws: No
  • Parallel vice: Yes
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Jaw width of vice [mm]: 100 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart