Mechanical calibration device up to 400 N-m measuring range - 400Nm for transducers size 1-100

Article no.: 52110091
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Operation manual
For max. wrench length 815 mm
Type of product calibration and adjustment device
Overall length 1,069 mm
Overall width 704 mm
Overall height 323 mm
Weight 44.8 kg

Identification & Classification

Article number 52110091
EAN / GTIN 4018754155439
Manufacturer number 52110091
L-Number L60010 3393
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Mechanical calibration device up to 400 N-m for torque spanners and torque screwdrivers.
  • MANUTORK® 7791 significantly reduces the effort and time required for calibrating and adjusting torque spanners.
  • A special force transmission system prevents the force application point from shifting during the calibration process.
  • A handwheel drives a lever that is moved linearly by a spindle and thus transmits a rotary movement to the sensor.
  • Reduced lateral forces on the transducer and friction-free torque wrench support largely eliminate measurement errors.
Features:
  • the special force transmission system prevents the point of force application from shifting
  • the handwheel drives a lever linearly via a spindle, converting this movement into a rotary movement for the sensor
  • 2 ball bushings ensure friction-free support and assist with the horizontal alignment of the spanner
  • the torque spanner remains in a fixed position during calibration
  • Lower lateral forces and reduced friction minimise measurement errors
  • protected by national and international patents

Feature:

  • for transducers: Size 1-100
  • Functional length (LF) max. mm: 815 mm
  • Height mm (h): 323 mm
  • Length mm (L): 1069 mm
  • Profile width: 180 mm
  • Range N-m: -400 N·m
  • Weight kg: 44,800kg
  • Width mm (b): 704 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart