{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Oyster white | |
| Colour | black; silver; turquoise | |
| Min. working angle | 12 degrees | |
| Number of teeth (detent) | 32; 30 | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm | |
| Setting the trigger value | with adjustment scale | |
| Quick release / quick-change function | yes | |
| Unit of measure for scale graduations | Nm | |
| Trigger principle | mechanical short travel release | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Type of product | torque wrenches | |
| Direction of tightening | right-hand | |
| Shape of connection | square drive | |
| Measurement technology | mechanical | |
| DIsplay | analogue | |
| Torque accuracy clockwise | 3 % | |
| Total weight | 490 g |
| Article number | 5120-3CT | |
| EAN / GTIN | 4000896218905 | |
| Manufacturer number | 5120-3CT | |
| L-Number | L60140 4491 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |