Hand file, Cut 2 (2nd cut), Length without tang: 100mm

Article no.: 510200 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
595 pieces in stock 595 pieces available in 3-4 working days

Select article variation and quantity

Length without tang (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shape: A
  • Shape description: file with plain end
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 2
Type of cut 2nd cut
Shape A
Shape description file with plain end
File surfaces 3
Cross section 12×3 mm
Length without tang 100 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification & Classification

Article number 510200 100
EAN / GTIN 4009215016710
Manufacturer number 31121020
Manufacturer/responsible person Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on 3 faces; square end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 form A

Note:

File version with handle available under No. 510201.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart