LOCKGRIP PLIER

Article no.: 501B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 501B
EAN / GTIN 3662424115035
Manufacturer number 501B
L-Number L60130 106663
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

Product strengths:
  • Efficient sliding joint
  • Wide opening
  • grip security
  • High load capacity
  • Opening up to 110 mm
  • 5 items
  • Width of the jaws: 17 mm
  • Traditional opening and locking mechanism

Feature:

Technical data:
  • L [mm]: 250
  • B [mm]: 66
  • H [mm]: 24
  • Weight in kilograms: 0.69

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart