{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| With push handle | yes | |
| Number of handles | 2 | |
| Material of handle | stainless steel | |
| With loading area | yes | |
| Material of loading area | stainless steel | |
| Shelf width | 500 mm | |
| Depth of loading area | 1,000 mm | |
| Load capacity per loading area | 80 | |
| Usable width | 500 mm | |
| Usable depth | 1,000 mm | |
| Usable height | 850 mm | |
| Type of wheel/castor | Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Treadless tyres | yes | |
| Area of application | Tool trolley | |
| Type of product | transport trolleys | |
| Standard | EN 1757 | |
| Coating | uncoated | |
| Material | stainless steel | |
| Design version | steel hollow section construction | |
| Max. load capacity | 150 | |
| Overall width | 570 mm | |
| Overall depth | 1,070 mm | |
| Overall height | 950 mm | |
| Mobile | yes |
| Article number | 5013 | |
| EAN / GTIN | 4017976150130 | |
| Manufacturer number | 5013 | |
| L-Number | L90080 474 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |