Stand ST-D

Article no.: 499011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment range of column 300 mm
Base length 175 mm
Base width 190 mm
Overall height 385 mm
Type of product Comperator stand

Identification & Classification

Article number 499011
EAN / GTIN 2050001958389
Manufacturer number 6710803
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Stand with sturdy base. A hand wheel is provided for adjusting the height of the feed unit mounting.

Suitable for:

Roughness measuring instrument 499021 size ST2; 499022 size ST2, No. 498835 size PS10, No. 499001 size M300, No. 499002 size M310; 499003 size M310, No. 499041 size M400, No. 499042 size M410, No. 499043 size M410.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart