This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Surface roughness measuring tool, Type: M300

Article no.: 499001 M300

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained
1 pcs.
Power supply
battery-powered
Min. measuring range
0 mm
Max. measuring range
0.35 mm
Display unit
yes
Display unit length
190 mm
Display unit width
140 mm
Display unit height
75 mm
Display unit weight
1 kg
Feed unit
yes
Feed unit length
130 mm
Feed unit width
70 mm
Feed unit height
50 mm
Operation
automatic
Reversible reading
yes
Max. measuring speed
0.5
with printer
yes
Type of probe system
without rail / free scanning system
Type of product
surface roughness measuring device
Overall length
190 mm
Overall width
140 mm
Overall height
75 mm
Weight
1 kg
Test certificate
yes
Resolution
0.001 µm
With display
yes
Display type
LCD
Display illumination
yes
Storage of measured values
yes
Number of memory location values
40,000 pcs.
Can be calibrated
yes

Identification & Classification

Article number 499001 M300
Manufacturer number 6910401
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

Portable roughness measuring tool for precise roughness measurement and documentation correct to the standard, combined with high mobility. The wireless Bluetooth connection between the evaluation unit and feed unit offers high flexibility when performing a wide variety of measurement tasks. The measurement technician can use the feed unit to work directly at the point of measurement − the evaluation unit stands in a suitable place. The measurement can be started at the evaluation unit or at the feed unit. Several feed units can be connected to a single evaluation unit and can be controlled selectively.
  • Probe travel to DIN EN ISO 4288 / ASME B46.1: 1.75 mm, 5.6 mm, 17.5 mm (0.07 inch, 0.22 inch, 0.7 inch) in accordance with EN ISO 12085 (MOTIF): 1 mm, 2 mm, 4 mm, 8 mm, 12 mm, 16 mm.
  • Number of traverse lengths selectable from 1 to 5.
  • Automatic selection of the filter and probe travel in accordance with the standard.
  • Phase correction Gauss filter to DIN EN ISO 16610-210 (supersedes DIN EN ISO 11562).
  • Cut-off 0.25 mm, 0.80 mm, 2.50 mm (0.010 inch, 0.032 inch, 0.100 inch).
  • Truncated Cut-Off can be selected.
  • Parameters to DIN / ISO / SEP: Ra, Rq, Rz, Rmax, Rp, Rt, R3z, Rk, Rvk, Rpk, Mr1, Mr2, Rmr, RSm, RPc.
  • Tolerance monitoring in display and printed record.
  • Automatic or fixed selectable scaling.
  • Printing of R-profile (ISO / ASME / JIS), P-profile (MOTIF), material share curve, results report.
  • Report of date and / or time of measurements.
  • Integral memory for results of about 40,000 measurements and 30 profiles.
  • Dynamic calibration function
  • Calibration standard incorporated in the feed unit (removable).
  • Locking and/or password protection for parameter settings.
  • Saving measurement programs.

Supplied with:

Evaluation unit, feed unit, USB cable 1.5 m, connection cable between the feed unit and the base unit, probe No. 499004 size 6-350, probe guard with Vee underside, probe guard for holes from ⌀ 10 mm, end Vee, height adjustment, mains adapter with plugs, roughness standard including factory calibration certificate, 1 roll thermal paper No. 499510 size H1, shoulder strap with clip, and transport case.

Optional extras:

Spare and special probe No. 499004, probe extension No. 499008, measuring stand No. 499011 or No. 498857, plus a suitable mounting for the feed unit No. 499012. Explorer evaluation software No. 498847, probe guard No. 499038.

Spare part:

Battery No. 499549.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability