Measuring stand ST-G for roughness measuring instruments with granite plate, Type: PST-F

Article no.: 498857 PST-F
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Silver grey; Anthracite grey
Manufacturer’s designation ST-F
Colour grey; grey
Arms move freely no
Connection drive shank
Alignment of connection, drive shank at the side
Magnetic foot no
Stand foot available yes
Stand base width 250 mm
Stand base height 400 mm
Min. pull-out length 30 cm
Max. pull-out length 30 cm
Material steel
Clamping force generation mechanical
Stand type column stand
Type of product measuring stand

Identification & Classification

Article number 498857 PST-F
EAN / GTIN 4059192061463
Manufacturer number 6710806
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

Measuring stand ST-G. Granite plate without slot.

Suitable for:

Surface roughness measuring instrument 499021 size ST2; 499022 size ST2, No. 498835 size PS10, No. 499001 size M300, No. 499002 size M310; 499003 size M310, No. 499041 size M400, No. 499042 size M410, No. 499043 size M410.

Optional extras:

Indexing table CT120 on request.
Mounting No. 499035 for manual Vee PS10; M310 and GARANT ST2.
Mounting No. 499012 for M300 feed unit.
Mounting No. 499046 for M400 feed unit.
Mounting No. 499013 for roughness measuring instrument PS10; M310 and GARANT ST2.
Holder No. 499047 for feed unit MD26 / M410.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart