Brake piston readjusting pliers for bicycles Length: 199 mm 4 – 15 mm mm

Article no.: 4971-5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4971-5
EAN / GTIN 4000896272754
Manufacturer number 4971-5
L-Number L60330 103653
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Push back the brake pistons on hydraulic disc brakes on bicycles

  • Easy to use and work
  • safely For two-piston brake systems with an opening > 20 mm
  • Working range: 4 – 15 mm
  • Toggle principle ensures easy return of the brake pistons with little effort
  • Double dip coating
  • Easy to use
    • Position the pliers between the brake pistons (without brake pads) and press the pliers shank together
    • No removal of the impeller necessary
  • Safe working
    • Parallel spreading process avoids the risk of tilting or damage to the brake pistons, especially with ceramic brake pistons
    • Type of operation allows the user to provide feedback on the movement of the pistons

Tip: Before pushing back the pistons, open the expansion tank.
Push the pistons back only until they are flush with the brake caliper.
When the wheel is installed, make sure that the brake disc is between the plates.

  • Made in Germany
  • Dimensions: 199 mm
  • Clamping range min-max: 4 – 15 mm mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart