{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Measuring range Fe | 0 µm - 3,000 µm | |
Measuring range non-Fe | 0 µm - 1,250 µm | |
Probe type | Combi | |
Measurement head ⌀ | 11.4 mm | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Measurement probe |
Article number |
496912 KOMBI
Copy |
|
EAN / GTIN |
2050001709202
Copy |
|
Manufacturer/responsible person | Karl Deutsch Prüf- und Messgerätebau GmbH & Co. KG, Otto-Hausmann-Ring 101, 42115 WUPPERTAL, Germany, www.karldeutsch.de |