{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 4969-612; Druckluft-Schnellverbinder Lösewerkzeug | |
| Packaging | loose | |
| Quality and test seal | none | |
| Guideline / labelling | None | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Colour | grey | |
| Type of product | hose adaptor | |
| Number of pieces | 1 pcs. | |
| Type of connection | quick connect | |
| Material | Steel | |
| Standard | DIN 71412 |
| Article number | 4969-612 | |
| EAN / GTIN | 4000896204281 | |
| Manufacturer number | 4969-612 | |
| L-Number | L60140 5077 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |