Tyrolit CBN cut-off wheel 150x1x20 mm B151 B PREMIUM hss

Article no.: 494701
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation CBN-Trennscheibe; Trennen von Rotierenden Werkzeugen

Identification & Classification

Article number 494701
EAN / GTIN 9003174947011
Manufacturer number 494701
L-Number L50140 782
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The PREMIUM CBN cut-off wheel from Tyrolit offers you numerous advantages when machining rotating tools made of high-speed steel (HSS).
  • Thanks to the innovative bond system, in combination with the appropriate grit quality, perfect cutting performance and maximum lifetime can be achieved.
  • The extremely cool cut of these tools produces the most precise results and optimum wear resistance, taking your work processes to a new level of performance.

Feature:

  • Max. working speed: 63m/s
  • Specification: 1 - 7
  • Main dimension: D x T x H = 150 x 1 x 20

Advantage:

  • Perfect cutting performance thanks to innovative bond system and appropriate grain quality
  • High cutting accuracy
  • Perfect cutting quality

Application:

  • Maximum operating speed of 50 m/s with manual or automatic feed

Material:

  • HSS
  • HSS

Suitable for:

  • Chop saw

Recommendation:

  • Maximum operating speed of 50 m/s with manual or automatic feed

Note:

  • CBN high-performance cut-off wheel for HSS applications
  • For wet cutting on stationary machines

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart