{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of probe | 15 mm | |
| Effective working length | 8 mm | |
| Material of tip | ruby | |
| Type of probe | cylindrical probe | |
| Diameter of cylinder | 1 mm | |
| Type of product | contact point | |
| Threaded connection | M2 | |
| Material | ruby; steel | |
| Weight | 0.3 g | |
| Content | single part |
| Article number | 494230 1R | |
| EAN / GTIN | 2050002087217 | |
| Manufacturer number | A-5000-8876 | |
| Manufacturer/responsible person | Renishaw GmbH, Karl-Benz-Straße 12, 72124 Pliezhausen, Germany, www.renishaw.de |