{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of probe L | 5 mm | |
| Type of product | contact point | |
| Threaded connection | M2 | |
| Diameter of shaft Ds | 3 mm | |
| Material | stainless steel | |
| Weight | 0.2 g | |
| Content | single part |
| Article number | 494214 5 | |
| EAN / GTIN | 2050002087163 | |
| Manufacturer number | A-5004-7610 | |
| Manufacturer/responsible person | Renishaw GmbH, Karl-Benz-Straße 12, 72124 Pliezhausen, Germany, www.renishaw.de |