• Last chance! Only a few items available and soon no longer in our assortment.

Endoscope probe, flexible, 5.5 mm ⌀, Probe length: 2000mm

Article no.: 492938 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
17 pieces in stock 17 pieces available in 5-10 working days

Select article variation and quantity

Probe length (mm) Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera resolution 640×480 px
IP Index of Protection IP 67
Probe ⌀ 5.5 mm
Probe length 2,000 mm
Type of product Probe

Identification & Classification

Article number 492938 2000
EAN / GTIN 4045197523129
Manufacturer number 492938 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.
Image aperture angle 56°.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

Suitable for:

All endoscope versions No. 492923; 492924; 492925; 492928.

Optional extras:

Adapter No. 492896 for using the probes with photo / video endoscope No. 492890 size 2000.
Probe mirror No. 492950, probe ball No. 492952.

Note:

Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.
Probe for pipework inspection:
  • Head ⌀: 28 mm
  • Probe length: 22 m
  • Image aperture angle: 150°
  • 8 high-intensity LEDs.

Warning:

Intended use
  • The filling hose is intended exclusively for filling vehicle tanks with approved liquids.
  • Compliance with the permissible immersion depths and times.
  • Proper connection of all components.
  • Avoiding mechanical stress.
  • Compliance with the safety instructions.

Reasonably foreseeable misuse
  • Exceeding the permissible immersion depths and times.
  • Improper handling and assembly.
  • Use with non-approved liquids.
  • Use if the hose is damaged.
  • Failure to observe the safety instructions.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart