{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN EN ISO 3650 | |
| Tolerance class | 1 | |
| Hardness | 64 HRC - 66 HRC | |
| Material | aged special steel | |
| Number of gauge blocks | 32 | |
| Test certificate | Manufacturer’s test certificate | |
| Packaging | sturdy box | |
| Type of product | Gauge block |
| Article number | 480450 32 | |
| EAN / GTIN | 4045197208200 | |
| Manufacturer number | 480450 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |