{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread M | M6 | |
| Type of product | studs | |
| Material | steel | |
| Outer diameter | 8.5 mm | |
| Length | 5.5 mm |
| Article number | 47787 | |
| EAN / GTIN | 4020772047788 | |
| Manufacturer number | 47787 | |
| L-Number | L30110 80 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |