Tyrolit diamond internal mounted point 1A1W 15x10 D151 G0 carbide/ceramic

Article no.: 477360
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 477360
EAN / GTIN 9003174773603
Manufacturer number 477360
L-Number L50140 1073
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • This electroplated tool is primarily used for the machining of tungsten carbide and industrial ceramics.
  • Compared to conventional ceramic grinding tools, diamond tools are characterised by a long lifetime and much shorter grinding times.
  • They also offer a high level of dimensional accuracy and exert a low grinding pressure.
  • They are therefore ideally suited to machining small diameters.

Feature:

  • Form: 1A1W MOUNTED POINT
  • Specification : 10 X S6 X 50
  • Dimension (D x T): 15 x 10 mm
  • Diameter: 15 mm
  • Thickness: 10 mm
  • Grain size: 151
  • Material suitability: Tungsten carbide;Ceramic

Advantage:

  • High dimensional accuracy
  • For small diameters
  • Superabrasives

Application:

  • For the internal cylindrical grinding of workpieces made of tungsten carbide and industrial ceramics

Material:

  • Tungsten carbide/Ceramic
  • Tungsten carbide/Ceramic

Suitable for:

  • Internal cylindrical grinding tools

Note:

  • For the internal cylindrical grinding of workpieces made of tungsten carbide and industrial ceramics

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart