Temperature and humidity measuring device, Type: 605I

Article no.: 474184 605I
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
16 pieces in stock 16 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Relative humidity measurement range 0 % - 100 %
‌Article no of the battery / rechargeable battery fitted 081561 LR3
Temperature measurement range -20 °C - 60 °C
Weight 86 g
Length 218 mm
Width 30 mm
Height 25 mm
Power supply Battery-powered
‌Number of batteries contained 4
Type of product Temperature and humidity measuring device

Identification & Classification

Article number 474184 605I
EAN / GTIN 4029547022524
Manufacturer number 0560 2605 02
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Version:

Compact measuring devices optimised for the smartphone. All measured data are transmitted directly to the free testo Smart app (system requirements: iOS 13.0 or Android 8.0 or later / Bluetooth® 4.0) and can be read by a mobile terminal, converted into a report and then sent out directly by e-mail.
  • Simultaneous display of up to 6 Smart Probes.
  • Wireless reading of the measured values on your mobile device.
  • Variations of the measured values can be displayed as a graph or as a table.
  • Measured data reports can be supplemented by photos.

Thermo-hygrometer with smartphone operation. Measurement of atmospheric humidity and temperature in chambers and ducts. Automatic calculation of the dewpoint and the wet-bulb temperature. Can be angled 0°, 45°, 90°.

Supplied with:

4 batteries No. 081561 LR3 and calibration certificate.

Note:

Further smart probes (thermometer, clamp thermometer, differential pressure measuring device and high-pressure measuring device) available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart