Climate measuring instrument, Type: 440

Article no.: 474141 440
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Interface: Bluetooth® interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Bluetooth® interface; USB interface
Power supply Battery-powered
‌Number of batteries contained 3
‌Article no of the battery / rechargeable battery fitted 081561 LR6
Device memory 7500 measurement reports
Weight 250 g
Length 154 mm
Width 65 mm
Height 32 mm
IP Index of Protection IP 54
Type of product Climate measuring instrument

Identification & Classification

Article number 474141 440
EAN / GTIN 4029547019289
Manufacturer number 0560 4401
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 Titisee-Neustadt, Germany, www.testo.de

Description

Version:

testo 440 multi-function measuring device for measurement of temperature, moisture, pressure, air flow, illumination intensity, CO, and CO2.
  • Intuitive and clearly structured measurement menus with high user comfort.
  • Comprehensive selection of climatic probes for a wide range of applications.
  • Probe handles with cable or Bluetooth connections. Can be used universally for all probes.
  • Clear parallel display of 3 values.
  • Internal memory for up to 7500 measurement reports

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

3 batteries No. 081561 size LR6, USB cable and calibration certificate.

Optional extras:

Sensors No. 474144; 474146; 474148; 474152; 474156; 474157 and case No. 474161.

Note:

Testo 440 dp with differential pressure sensor for flow measurements in air containing particles (pitot tube measurements). Other probes (with cable or Bluetooth connections) and sets available on request for any application.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart